4G Series Information
| Manufacturer Part Number | 4G-53-31 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 4G |
| Family Series | Dwyer Instruments Process Controllers, 4G Series |
| Description | 1/4 Din Temp Controller Current/Relay RS485 1 Event Inputs Temp Retransmission |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | DC Current, RTD, Thermocouple, Volts DC |
| Output Type | Current, Relay |
| Number of Outputs | 2 |
| Display Type | LCD |
| Case Size | 1/4 DIN |
| Control Loops | On/Off, PID |
| Approvals | CE, cULus |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |