Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4GAFBCVRALU Hubbell Electrical Box Covers, 4G AFB CVR, FLUSH, ALUMINUM POWDER
MFG Item Number
4GAFBCVRALU
4GAFBCVRALU Hubbell Electrical Box Covers, 4G AFB CVR, FLUSH, ALUMINUM POWDER
MFG Item Number
4GAFBCVRALU
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4G AFB CVR, FLUSH, ALUMINUM POWDER
Specifications
Specifications
| Manufacturer Part Number |
4GAFBCVRALU |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
4G AFB CVR, FLUSH, ALUMINUM POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
4 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
5.95 lbs |
| Gross Weight |
5.95 lbs |
4GAFBCVRALU
Hubbell Electrical Box Covers