Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4GAFBCVRNK Hubbell Electrical Box Covers, AFB CVR, 4G, FLUSH, NICKEL POWDER
MFG Item Number
4GAFBCVRNK
4GAFBCVRNK Hubbell Electrical Box Covers, AFB CVR, 4G, FLUSH, NICKEL POWDER
MFG Item Number
4GAFBCVRNK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
AFB CVR, 4G, FLUSH, NICKEL POWDER
Specifications
Specifications
| Manufacturer Part Number |
4GAFBCVRNK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
AFB CVR, 4G, FLUSH, NICKEL POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
4 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
5.9 lbs |
| Gross Weight |
5.9 lbs |
4GAFBCVRNK
Hubbell Electrical Box Covers