4GD27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4GD27

Eaton's Bussmann series Fuses

4GD27

Eaton's Bussmann series Fuses
GAUGE PIECE D2 4A 500V FOR E27
MFG Item Number
4GD27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
4GD27
GAUGE PIECE D2 4A 500V FOR E27

Series Information

Specifications

Specifications
Manufacturer Part Number 4GD27
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Gauge piece, LV, 4 A, AC 500 V, D2, IEC
Fuse Type Plug
Current Rating 4 A
Net Weight 0.0577 lbs
Gross Weight 0.0577 lbs