4GRB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4GRB

Killark Conduit Outlet Bodies

4GRB

Killark Conduit Outlet Bodies
THREADED ENCL W/ 4in. DOME FOR GRB
MFG Item Number
4GRB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
4GRB
THREADED ENCL W/ 4in. DOME FOR GRB

Series Information

Specifications

Specifications
Manufacturer Part Number 4GRB
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description THREADED ENCL W/ 4in. DOME FOR GRB SERIES
Number of Hubs 1
Cover Included Yes
Composition Copper Free Aluminum
Approvals CSA, UL
Net Weight 7.4 lbs
Gross Weight 7.4 lbs