4H3V31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4H3V31 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1059344

4H3V31 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1059344
Item Number
4H3V31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4H3V31
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1059344
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 3.15 Inch Diameter, H Bushing Required, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type H
Number of Grooves 4
Outer Diameter 3.15 "
Outside Diameter Range 3-3.95 "
Material Cast Iron
Net Weight 0.125 lbs
Gross Weight 0.125 lbs