4HPS
Blackburn, a T & B Brand Connectors, HPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4HPS Blackburn, a T & B Brand Connectors, HPS Series, SPLIT-BOLT CONNECTOR 4-12 AWG COPPE

MFG Item Number
4HPS

4HPS Blackburn, a T & B Brand Connectors, HPS Series, SPLIT-BOLT CONNECTOR 4-12 AWG COPPE

MFG Item Number
4HPS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Connectors, HPS Series
Item #
4HPS
SPLIT-BOLT CONNECTOR 4-12 AWG COPPE

HPS Series Information

  • Most Connectors are UL Listed and CSA Certified for Copper Conductor Only
  • Tin Plated for Corrosion Resistance
The HPS Plated Split‑Bolt Connector with Spacer is made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 1/0 Str.‑6 Sol.

Videos

Specifications

Specifications
Manufacturer Part Number 4HPS
Manufacturer Blackburn, a T & B Brand
Product Series HPS
Family Series Blackburn, a T & B Brand Connectors, HPS Series
Description Type HPS Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 6-8, Conductor Range for Equal Main and Tap CU or AL 4 Sol-12 Sol, Min Tap with One Max Main 12 Sol, Tin Plated
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 4 sol.-12 sol.
Cond. Max Main/Min Tap 12 sol.
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.09 lbs
Alternatives
SK-4
SK-4
Ilsco Fittings, SK Series