Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4L360 Continental Belt Belts, Continental 4L360, Type (4L) Smooth

MFG Item Number
4L360

4L360 Continental Belt Belts, Continental 4L360, Type (4L) Smooth

MFG Item Number
4L360
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
4L360
Continental 4L360, Type (4L) Smooth

Series Information

Specifications

Specifications
Manufacturer Part Number 4L360
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 4L360, Type (4L) Smooth V-Belt, 36 Inch Outside Length
Belt Type 4L
Number of Bands 1
Belt Pinch 34
Outside Length 36 "
Smooth/Cogged Smooth
Net Weight 0.5 lbs
Gross Weight 0.5 lbs