Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4L380

Browning Belts

4L380

Browning Belts
V-Belt, 38 Inch Outside Length
Item Number
4L380
MFG Item Number
1094457
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
4L380
V-Belt, 38 Inch Outside Length

Series Information

Specifications

Specifications
Manufacturer Part Number 1094457
Manufacturer Browning
Family Series Browning Belts
Description V-Belt, 38 Inch Outside Length
Belt Type 4L
Number of Bands 1
Belt Pinch 37
Outside Length 38 "
Smooth/Cogged Smooth
Net Weight 0 lbs
Gross Weight 0 lbs