Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4L440 Browning Belts, V-Belt, 44 Inch Outside Length

MFG Item Number
1094523

4L440 Browning Belts, V-Belt, 44 Inch Outside Length

MFG Item Number
1094523
Item Number
4L440
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
4L440
V-Belt, 44 Inch Outside Length

Series Information

Specifications

Specifications
Manufacturer Part Number 1094523
Manufacturer Browning
Family Series Browning Belts
Description V-Belt, 44 Inch Outside Length
Belt Type 4L
Number of Bands 1
Belt Pinch 43
Outside Length 44 "
Smooth/Cogged Smooth
Net Weight 0 lbs
Gross Weight 0 lbs