Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4MVB200R Browning Pulleys & Sheaves, Companion Sheave Sheave, 4
4MVB200R Browning Pulleys & Sheaves, Companion Sheave Sheave, 4
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Companion Sheave Sheave, 4
Specifications
Specifications
| Manufacturer Part Number |
1021898 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Companion Sheave Sheave, 4 Groove(s), 20.35 Inch Diameter, R1 Bushing Required, Used with A,B |
| Pulley Type |
Companion Sheave |
| Belt Type |
A, B |
| Bore Type |
Requires Bushing |
| Bushing Type |
R1 |
| Number of Grooves |
4 |
| Outer Diameter |
20.35 " |
| Outside Diameter Range |
18-27.4 " |
| Material |
Cast Iron |
| Net Weight |
4.7813 lbs |
| Gross Weight |
4.7813 lbs |
4MVB200R
Browning Pulleys & Sheaves