Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4MVP45B59X1-3/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 4 Groove(s),
4MVP45B59X1-3/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 4 Groove(s),
Item Number
4MVP45B59X1-3/8
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Variable Pitch Sheave, 4 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1020072 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Variable Pitch Sheave, 4 Groove(s), 6.18 Inch Diameter, 1.375 Inch Finished Bore, Used with A,B Belts |
| Pulley Type |
Variable Pitch |
| Belt Type |
A, B |
| Bore Type |
Finished Bore |
| Number of Grooves |
4 |
| Outer Diameter |
6.18 " |
| Outside Diameter Range |
6-6.95 " |
| Material |
Cast Iron |
| Net Weight |
1.37 lbs |
| Gross Weight |
1.37 lbs |
4MVP45B59X1-3/8
Browning Pulleys & Sheaves