4MVP45B59X1-7/8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4MVP45B59X1-7/8

Browning Pulleys & Sheaves

4MVP45B59X1-7/8

Browning Pulleys & Sheaves
Variable Pitch Sheave, 4 Groove(s),
Item Number
4MVP45B59X1-7/8
MFG Item Number
1020098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4MVP45B59X1-7/8
Variable Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1020098
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Variable Pitch Sheave, 4 Groove(s), 6.18 Inch Diameter, 1.875 Inch Finished Bore, Used with A,B Belts
Pulley Type Variable Pitch
Belt Type A, B
Bore Type Finished Bore
Number of Grooves 4
Outer Diameter 6.18 "
Outside Diameter Range 6-6.95 "
Material Cast Iron
Net Weight 1.3163 lbs
Gross Weight 1.3163 lbs