Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4MVP70B84X1-7/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 4 Groove(s),
4MVP70B84X1-7/8 Browning Pulleys & Sheaves, Variable Pitch Sheave, 4 Groove(s),
Item Number
4MVP70B84X1-7/8
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Variable Pitch Sheave, 4 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1020585 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Variable Pitch Sheave, 4 Groove(s), 8.68 Inch Diameter, 1.875 Inch Finished Bore, Used with A,B Belts |
| Pulley Type |
Variable Pitch |
| Belt Type |
A, B |
| Bore Type |
Finished Bore |
| Number of Grooves |
4 |
| Outer Diameter |
8.68 " |
| Outside Diameter Range |
7-8.95 " |
| Material |
Cast Iron |
| Net Weight |
2.8625 lbs |
| Gross Weight |
2.8625 lbs |
4MVP70B84X1-7/8
Browning Pulleys & Sheaves