Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4MVP85C107Q Browning Pulleys & Sheaves, Variable Pitch Sheave, 4 Groove(s),
4MVP85C107Q Browning Pulleys & Sheaves, Variable Pitch Sheave, 4 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Variable Pitch Sheave, 4 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1020890 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Variable Pitch Sheave, 4 Groove(s), 11.06 Inch Diameter, Q3 Bushing Required, Used with C Belts |
| Pulley Type |
Variable Pitch |
| Belt Type |
C |
| Bore Type |
Requires Bushing |
| Bushing Type |
Q3 |
| Number of Grooves |
4 |
| Outer Diameter |
11.06 " |
| Outside Diameter Range |
11-12.75 " |
| Material |
Cast Iron |
| Net Weight |
5.6875 lbs |
| Gross Weight |
5.6875 lbs |
4MVP85C107Q
Browning Pulleys & Sheaves