Series Information
| Manufacturer Part Number | 4P250 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Switches |
| Description | Mersen offers single power or neutral add-on poles for most of our switches. 600 Volts 200 Amps 4th pole. |
| Type | 4 Pole |
| For Use With | Non-Fusible Disconnect Switch |
| Approvals | UL |
| Net Weight | 0.95 lbs |
| Gross Weight | 0.95 lbs |