Series Information
| Manufacturer Part Number | 4Q-4100 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type 4Q Liquid Tight 45 DEG Connector, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-3/4 IN Width, Dimension A: 2-3/8 IN, 1/2 IN Thr |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression, Hub |
| Angle | 45 ° |
| Trade Size | 1 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |