Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4Q-4250T O-Z Gedney Fittings, 2-1/2 IN 45 DEG CONN LFMC

MFG Item Number
4Q-4250T

4Q-4250T O-Z Gedney Fittings, 2-1/2 IN 45 DEG CONN LFMC

MFG Item Number
4Q-4250T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
4Q-4250T
2-1/2 IN 45 DEG CONN LFMC

Series Information

Specifications

Specifications
Manufacturer Part Number 4Q-4250T
Manufacturer O-Z Gedney
Family Series O-Z Gedney Fittings
Description Liquidtight Flexible Conduit Connector, Type 45 Deg Male, Throat Type Insulated, Trade Size 2-1/2 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Approval UL 514B, CSA C22.2, Used On Flexible Metallic
Net Weight 3.505 lbs
Gross Weight 2 lbs
Alternatives
LTB25045
LTB25045
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series