4Q3V80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4Q3V80 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s), 8

MFG Item Number
1060755

4Q3V80 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s), 8

MFG Item Number
1060755
Item Number
4Q3V80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4Q3V80
Fixed Pitch Sheave, 4 Groove(s), 8

Series Information

Specifications

Specifications
Manufacturer Part Number 1060755
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 8 Inch Diameter, Q1 Bushing Required, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type Q1
Number of Grooves 4
Outer Diameter 8 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 0.875 lbs
Gross Weight 0.875 lbs