4Q400FMLG
Appleton Couplers, Ground Tite 4Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4Q400FMLG

Appleton Couplers, Ground Tite 4Q Series

4Q400FMLG

Appleton Couplers, Ground Tite 4Q Series
LIQ TITE
MFG Item Number
4Q400FMLG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Ground Tite 4Q Series
Item #
4Q400FMLG
LIQ TITE

Ground Tite 4Q Series Information

  • Positive grounding type
  • Liquidtight flexible metal conduit to threaded rigid conduit and IMC
  • Grounding lug is cast as an integral part of malleable iron gland nut. Provides high ground fault withstand capability
  • Furnished with locknut and KO sealing ring
  • Liquidtight/Raintight/Oiltight/Concretetight
  • UL Listed NEMA Type 4 when installed into a NPT threaded entry or UL Listed conduit hub (sizes 1‑1/4" and larger require thread sealant)
O‑Z/Gedney Ground‑Tite 4Q Series liquidtight combination couplings have female NPT threaded hubs. They are used to secures, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight. The compact, slim diameter design results in a connector that offers a small turning radius.

Specifications

Specifications
Manufacturer Part Number 4Q400FMLG
Manufacturer Appleton
Product Series Ground Tite 4Q
Family Series Appleton Couplers, Ground Tite 4Q Series
Description LIQ TITE
Conduit Type Liquidtight Flexible Metal Conduit to IMC (Intermediate Metal Conduit), Liquidtight Flexible Metal Conduit to RMC (Rigid Metal Conduit)
Connection Type Screw-In
Trade Size 4
Grounding Yes
Protection Rating Liquid Tight, Rain Tight, Oil Tight, Concrete Tight
Composition Malleable Iron
NEMA Rating NEMA 4
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs