4Q400LTG
Appleton Fittings, 4Q Straight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4Q400LTG

Appleton Fittings, 4Q Straight Series

4Q400LTG

Appleton Fittings, 4Q Straight Series
LIQ TITE
MFG Item Number
4Q400LTG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 4Q Straight Series
Item #
4Q400LTG
LIQ TITE

4Q Straight Series Information

O‑Z/Gedney 4Q Series straight liquidtight connectors with male NPT threads are available with or without an insulated throat. These are used to secure, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight conduit to threaded rigid conduit and IMC. 4Q Series straight liquidtight connectors with female NPT threads are available with an insulated throat. They are used to secure, ground and seal liquidtight flexible metal conduit, Type LFMC, to boxes and enclosures. The compact, slim diameter design results in a connector that offers a small turning radius.

Specifications

Specifications
Manufacturer Part Number 4Q400LTG
Manufacturer Appleton
Product Series 4Q Straight
Family Series Appleton Fittings, 4Q Straight Series
Description LIQ TITE
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs