4Q4500L
Appleton Fittings, 4Q 45 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4Q4500L

Appleton Fittings, 4Q 45 Series

4Q4500L

Appleton Fittings, 4Q 45 Series
5 IN 45 DEG CONN LFMC W/LUG
MFG Item Number
4Q4500L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 4Q 45 Series
Item #
4Q4500L
5 IN 45 DEG CONN LFMC W/LUG

4Q 45 Series Information

  • Positive grounding type
  • Grounding lug is cast as an integral part of malleable iron gland nut. Provides high ground fault withstand capability
  • Furnished with locknut and KO sealing ring
  • Liquidtight/Raintight/Oiltight/Concretetight
  • UL Listed NEMA Type 4 when installed into a NPT threaded entry or UL Listed conduit hub (sizes 1‑1/4"" and larger require thread sealant)
  • Bonding wedge locknuts are recommended in hazardous locations. See 101 Series
  • Long ferrule prevents pull‑out and tight bend conduit ""pop‑out""
  • Inspection windows in ferrule to ensure full engagement
O‑Z/Gedney Ground‑Tite 4Q Series 45 Degrees grounding liquidtight connectors have male NPT threads. They are used to secures, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight. The compact, slim diameter design results in a connector that offers a small turning radius. conduit.

Specifications

Specifications
Manufacturer Part Number 4Q4500L
Manufacturer Appleton
Product Series 4Q 45
Family Series Appleton Fittings, 4Q 45 Series
Description 5 IN 45 DEG CONN LFMC W/LUG
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle 45 °
Trade Size 5 "
Hub Size 5 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location Yes
Approvals CSA
Net Weight 20 lbs
Gross Weight 20 lbs