4Q500L
Appleton Fittings, 4Q Grounding Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4Q500L

Appleton Fittings, 4Q Grounding Series

4Q500L

Appleton Fittings, 4Q Grounding Series
5 IN STR CONN LFMC W/LUG
MFG Item Number
4Q500L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 4Q Grounding Series
Item #
4Q500L
5 IN STR CONN LFMC W/LUG

4Q Grounding Series Information

  • Positive grounding type
  • Grounding lug is cast as an integral part of malleable iron gland nut. Provides high ground fault withstand capability
  • Furnished with locknut and KO sealing ring
  • Liquidtight/Raintight/Oiltight/Concretetight
  • UL Listed NEMA Type 4 when installed into a NPT threaded entry or UL Listed conduit hub (sizes 1‑1/4"" and larger require thread sealant)
  • Bonding wedge locknuts are recommended in hazardous locations. See 101 Series
  • Long ferrule prevents pull‑out and tight bend conduit "pop‑out"
  • Inspection windows in ferrule to ensure full engagement
O‑Z/Gedney Ground‑Tite 4Q Series grounding liquidtight connectors have male NPT threads. They are used to secures, ground and seal liquidtight flexible metal conduit and terminate bonding conductor runs externally alongside liquidtight conduit. The compact, slim diameter design results in a connector that offers a small turning radius.

Specifications

Specifications
Manufacturer Part Number 4Q500L
Manufacturer Appleton
Product Series 4Q Grounding
Family Series Appleton Fittings, 4Q Grounding Series
Description 5 IN STR CONN LFMC W/LUG
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 5 "
Hub Size 5 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location Yes
Approvals CSA
Net Weight 7.86 lbs
Gross Weight 7.86 lbs