Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4Q75

O-Z Gedney Miscellaneous

4Q75

O-Z Gedney Miscellaneous
3/4 IN STR CONN LFMC
Item Number
4Q75
MFG Item Number
4Q-75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Series
Item #
4Q75
3/4 IN STR CONN LFMC

Series Information

Specifications

Specifications
Manufacturer O-Z Gedney
Family Series O-Z Gedney Miscellaneous
Manufacturer Part Number 4Q-75
Description OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 1-1/2 IN Width, 1-5/8 IN Height, Third Party Ce
Net Weight 0.285 lbs
Gross Weight 0.215 lbs