4QG-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4QG-400

Appleton Fittings, 4QG Series

4QG-400

Appleton Fittings, 4QG Series
Hardware
MFG Item Number
4QG-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 4QG Series
Item #
4QG-400
Hardware

4QG Series Information

  • Available in 3/8" (1/2" KO) to 5" trade sizes
O‑Z/Gedney liquidtight sealing ring assemblies provide a positive seal between the shoulder of the fitting and an enclosure.

Specifications

Specifications
Manufacturer Part Number 4QG-400
Manufacturer Appleton
Product Series 4QG
Family Series Appleton Fittings, 4QG Series
Description Hardware
Trade Size 4 "
Material Neoprene
Hazardous Location No
Comments Steel Retaining Ring with Neoprene Gasket
Net Weight 0 lbs
Gross Weight 0 lbs