4QS50T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4QS50T Appleton Fittings, 4QS Series, 1/2 IN LFMC CONN STL INSUL

MFG Item Number
4QS50T

4QS50T Appleton Fittings, 4QS Series, 1/2 IN LFMC CONN STL INSUL

MFG Item Number
4QS50T
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, 4QS Series
Item #
4QS50T
1/2 IN LFMC CONN STL INSUL

4QS Series Information

  • Furnished with locknut and sealing ring
  • Liquidtight/Raintight/Oiltight
  • UL Listed liquidtight flexible metal conduit fittings from 3/8" thru 1‑1/4" trade sizes are suitable for grounding per NEC 250.118(7)
  • Suitable for wet locations
  • Long ferrule prevents pullout and tight bend conduit "pop‑out"
  • Reusable ferrule
Appleton and O‑Z/Gedney 4QS Series steel liquidtight fittings couplings have male NPT threads. 4QS liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids such as: machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and Class I, Division 2 wiring. The compact, slim diameter design results in a connector that offers a small turning radius.

Specifications

Specifications
Manufacturer Part Number 4QS50T
Manufacturer Appleton
Product Series 4QS
Family Series Appleton Fittings, 4QS Series
Description 1/2 IN LFMC CONN STL INSUL
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.165 lbs
Gross Weight 0.17 lbs