4QSS938T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4QSS938T

Appleton Fittings, 4QSS Series

4QSS938T

Appleton Fittings, 4QSS Series
3/8 IN 90DEG LFMC INSUL CONN STN-STL
MFG Item Number
4QSS938T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 4QSS Series
Item #
4QSS938T
3/8 IN 90DEG LFMC INSUL CONN STN-STL

4QSS Series Information

  • Superior corrosion resistance
  • Furnished with locknut and sealing ring
  • Liquidtight/Raintight/Oiltight
  • UL Listed liquidtight flexible metal conduit fittings from 3/8" thru 1‑1/4" trade sizes are suitable for grounding per NEC 250.118(7)
  • Suitable for wet locations
  • Long ferrule prevents pullout and tight bend conduit "pop‑out"
  • Reusable ferrule
Appleton and O‑Z/Gedney 4QSS Series stainless steel liquidtight fittings couplings have male NPT threads. 4QSS high grade stainless steel liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids such as: machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and Class I, Division 2 wiring. The compact, slim diameter design results in a connector that offers a small turning radius.

Specifications

Specifications
Manufacturer Part Number 4QSS938T
Manufacturer Appleton
Product Series 4QSS
Family Series Appleton Fittings, 4QSS Series
Description 3/8 IN 90DEG LFMC INSUL CONN STN-STL
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Hub
Angle 90 °
Trade Size 3/8 "
Hub Size 3/8 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Stainless Steel
Composition Metallic
Protection Rating Liquid Tight
NEMA Rating NEMA FB1
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs