4SPDX
Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4SPDX

Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series

4SPDX

Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series
Relocateable Power Taps, 4 outlets,
MFG Item Number
4SPDX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Industrial/Commercial Series
Item #
4SPDX
Relocateable Power Taps, 4 outlets,

Industrial/Commercial Series Information

  • Up to 24 Outlets
  • Up to 15 ft Long Power Cord
  • Suppression Rating of up to 2,100 Joules
  • RoHS Compliant
Industrial/Commercial series surge protectors and power strips offer a convenient method of power distribution and surge suppression in workbench, wall mount or floor mount applications. Corded, multi‑outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features either all‑metal housing or plastic housing, circuit breaker and attractive blue/gray or gray color scheme.

Specifications

Specifications
Manufacturer Part Number 4SPDX
Manufacturer Eaton's Tripp Lite series
Product Series Industrial/Commercial
Family Series Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series
Description Relocateable Power Taps, 4 outlets, 6ft. cord, Metal-Duplex Series, master switch pilot light. Beige
Nominal Input Voltage 120 VAC
Type Power Strip
Frequency 50 Hz, 60 Hz
Circuit Breaker 15 A
Number of Outlets 4
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Industrial/Commercial
Material Metal
Length 6 '
Approvals CSA, cUL
Net Weight 2 lbs
Gross Weight 1.4 lbs