4T-72-4-00-9
Gefran Panel Meters & Gauges, 4T72 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4T-72-4-00-9

Gefran Panel Meters & Gauges, 4T72 Series

4T-72-4-00-9

Gefran Panel Meters & Gauges, 4T72 Series
4T-72-4-00-9 Indicator
Item Number
4T-72-4-00-9
MFG Item Number
F000163
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 4T72 Series
Item #
4T-72-4-00-9
4T-72-4-00-9 Indicator

4T72 Series Information

Microprocessor based indicator in 72x36 format manufactured with SMT. The instruments have a Lexan membrane faceplate (guaranteed to IP65) which has 3 keys, a 2, 3 / 4‑digit display. The input signal can be selected from a wide range of sensors:
  • Thermocouples of type J, K, R, S, T, B, E, N, L GOST, U, G, D, C
  • Resistance thermometers Pt100, Pt100J (Japanese standard) 2 / 3 wire
  • PTC and NTC thermistors
  • Linear inputs 0 to 60/12 to 60mV, 0 to 20/4 to 20mA, 0 to 10/2 to 10/0 to 5/1 to 5/0 to 1/0, 2 to1V
The selection is made using the faceplate keys and correct input contact.

Specifications

Specifications
Manufacturer Part Number F000163
Manufacturer Gefran
Product Series 4T72
Family Series Gefran Panel Meters & Gauges, 4T72 Series
Description 4T-72-4-00-9 Indicator
Type DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit
Max Input Signal Process 0-10 V, Process 4-20 mA, RTD, Thermocouple
Display Type LED
Display Digits 4
Power Supply 11-27 VAC/DC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Size 72 mm
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-122 °F
Protection Rating IP65
Net Weight 0.1984 lbs
Gross Weight 0.1984 lbs