4TB-08F
Marathon Special Products Terminal Blocks, 4TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4TB-08F Marathon Special Products Terminal Blocks, 4TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
4TB08F

4TB-08F Marathon Special Products Terminal Blocks, 4TB Series, TERMINAL BLOCK, MILITARY/NAVY

MFG Item Number
4TB08F
Item Number
4TB-08F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 4TB Series
Item #
4TB-08F
TERMINAL BLOCK, MILITARY/NAVY

4TB Series Information

Specifications

Specifications
Manufacturer Part Number 4TB08F
Manufacturer Marathon Special Products
Product Series 4TB
Family Series Marathon Special Products Terminal Blocks, 4TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 8
Connection Type Stud
UL Voltage 600 VAC
Current Rating 40 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 13.5 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.11 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs