4TB40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4TB40 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1001395

4TB40 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1001395
Item Number
4TB40
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4TB40
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1001395
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 4.35 Inch Diameter, P1 Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type P1
Number of Grooves 4
Outer Diameter 4.35 "
Outside Diameter Range 4-4.95 "
Material Cast Iron
Net Weight 0.3563 lbs
Gross Weight 0.3563 lbs