4TC78

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4TC78 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1009224

4TC78 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1009224
Item Number
4TC78
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4TC78
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1009224
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 8.2 Inch Diameter, Q2 Bushing Required, Used with C Belts
Pulley Type Fixed Pitch
Belt Type C
Bore Type Requires Bushing
Bushing Type Q2
Number of Grooves 4
Outer Diameter 8.2 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 1.6875 lbs
Gross Weight 1.6875 lbs