Series Information
| Manufacturer Part Number | 71613 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Relays |
| Description | Relay, 4-P N/O, 10A, 24VDC, Includes Field-Convertible Poles |
| Coil Voltage | 24 VDC |
| Contacts | 4NO |
| Mounting | Chassis |
| Termination | Screw Terminals |
| Number of Connections | 4 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |