5/3VX600

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5/3VX600

Continental Belt Belts

5/3VX600

Continental Belt Belts
Continental 5/3VX600, Type (3VX),
MFG Item Number
5/3VX600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
5/3VX600
Continental 5/3VX600, Type (3VX),

Series Information

Specifications

Specifications
Manufacturer Part Number 5/3VX600
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 5/3VX600, Type (3VX), Cogged V-Belt, 60.0 Inch Outside Length, (5) Band Belt
Belt Type 3VX
Number of Bands 5
Outside Length 60 "
Smooth/Cogged Cogged
Net Weight 1.485 lbs
Gross Weight 1.485 lbs