Series Information
| Manufacturer Part Number | 5.5ABWNA0.5E |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series medium auxiliary fuse, VT fuse-link, medium voltage, 0.5 A, AC 5.5 kV, 142 x 25.4 mm, back-up, BS, IEC, US, 0.5E, Protect of auxiliary trans, 0.5 A, 0.5E, 50K A, Inst Air, E, British Stand, AC, Class back-up |
| Fuse Type | Medium Voltage |
| Current Rating | 0.5 A |
| AC Voltage | 5,500 VAC |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Package Type | Cartridge |
| Net Weight | 0 lbs |
| Gross Weight | 0.0128 lbs |