Series Information
| Manufacturer Part Number | 5.5ABWNA2E |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series medium auxiliary fuse, VT fuse-link, medium voltage, 2 A, AC 5.5 kV, 142 x 25.4 mm, back-up, BS, IEC, US, 2E, Protect of auxiliary trans, 2 A, 2E, 50K A Breaking Cap, Inst Air,E, British Standard, AC, Class back-up |
| Fuse Type | Medium Voltage |
| Current Rating | 2 A |
| AC Voltage | 5,500 VAC |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Package Type | Cartridge |
| Net Weight | 0.4189 lbs |
| Gross Weight | 0.4189 lbs |