5.5CAV15E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5.5CAV15E Eaton's Bussmann series Fuses, 5.5KV 15AMP 7 CAV FUSE

MFG Item Number
5.5CAV15E

5.5CAV15E Eaton's Bussmann series Fuses, 5.5KV 15AMP 7 CAV FUSE

MFG Item Number
5.5CAV15E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5.5CAV15E
5.5KV 15AMP 7 CAV FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 5.5CAV15E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 15 A, AC 5.5 kV, 187 x 41.3 mm, back-up, BS, IEC, US, 15E
Fuse Type Medium Voltage
Current Rating 15 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 1.3228 lbs
Gross Weight 1.3228 lbs