Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5/8FWZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101142243
5/8FWZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101142243
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Manufacturer Part Number |
78101142243 |
| Description |
Clamp |
| Finish |
Zinc |
| Material |
Steel |
| Washer Type |
Flat Cut |
| Size |
5/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.064 lbs |
5/8FWZN
Eaton's B-Line series Fasteners