Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5/8X21/2CNPSSZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101141998
5/8X21/2CNPSSZN Eaton's B-Line series Fasteners, Clamp
MFG Item Number
78101141998
Item Number
5/8X21/2CNPSSZN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101141998 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
Clamp |
| Screw Type |
Machine |
| Size |
5/8 x 21/2 |
| Screw Head Type |
Square Head |
| Finish |
Electro-plated |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0.21 lbs |
5/8X21/2CNPSSZN
Eaton's B-Line series Fasteners