Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50.12.9.024.1000

Finder Relays

50.12.9.024.1000

Finder Relays
Relay with forcibly guided contacts
MFG Item Number
50.12.9.024.1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
50.12.9.024.1000
Relay with forcibly guided contacts

Series Information

Specifications

Specifications
Manufacturer Part Number 50.12.9.024.1000
Manufacturer Finder
Family Series Finder Relays
Description Relay with forcibly guided contacts, DPDT 8A, 24V DC coil, AgNi contact
Nominal Coil Voltage 6 VDC, 12 VDC, 24 VDC, 48 VDC, 125 VDC
Coil Voltage 5-125 VDC
Contacts DPDT
Mounting PCB
Current Rating 8 A
Approvals CSA, cURus, EAC
Net Weight 0.04 lbs
Gross Weight 0.04 lbs