Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50-2000-059 Dongan Electric Manufacturing Transformers, 50 Series, Transformer, Industrial Control,
MFG Item Number
50-2000-059
50-2000-059 Dongan Electric Manufacturing Transformers, 50 Series, Transformer, Industrial Control,
MFG Item Number
50-2000-059
This item cannot be canceled or returned
Description
Transformer, Industrial Control,
- All Copper Windings
- All Designs Rated from 50/60 Hz
- Primary Fuse Blocks and Secondary Fuse Holders Available
Specifications
Specifications
| Manufacturer Part Number |
50-2000-059 |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
50 |
| Family Series |
Dongan Electric Manufacturing Transformers, 50 Series |
| Description |
Transformer, Industrial Control, 208/500 Pri, 85/100/110 Sec, 2.0 KVA |
| Phase |
1 |
| Type |
Control |
| VA Rating |
2,000 VA |
| Primary Voltage |
208 V, 500 V |
| Secondary Voltage |
100 V, 110 V, 85 V |
| Enclosed |
No |
| Mounting |
Panel |
| Termination |
Screw Terminals |
| Cover Included |
No |
| Approvals |
UL |
| Net Weight |
60 lbs |
| Gross Weight |
60 lbs |
50-2000-059
Dongan Electric Manufacturing Transformers, 50 Series