500-0019

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500-0019

NTE Electronics Potentiometers

500-0019

NTE Electronics Potentiometers
POTENTIOMETER, TRIM 2M OHM MULTI
MFG Item Number
500-0019
More specs
This item cannot be canceled or returned

Obsolete

Description

Potentiometers, Series
Item #
500-0019
POTENTIOMETER, TRIM 2M OHM MULTI

Series Information

Specifications

Specifications
Manufacturer Part Number 500-0019
Manufacturer NTE Electronics
Family Series NTE Electronics Potentiometers
Description POTENTIOMETER, TRIM 2M OHM MULTI
Resistance 2,000,000 Ohm
Tolerance % 10 %
Wattage 0.5 W
Number of Turns 20
Composition Cermet
Lead Type PC Mount
Operating Temperature -67-257 °F
Shaft Type Slotted
Shaft Rotation 7,200 °
Locking No
Mounting PC Board
Shaft Position Side
Net Weight 0.005 lbs
Gross Weight 0.01 lbs