Series Information
| Manufacturer Part Number | 500-SC |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Conduit Mounts |
| Description | Clamp, Beam, Length 1-1/4 Inch, Width 1 Inch, Jaw Opening 15/16 Inch, 1/4 Inch - 20 Threaded Opening, Malleable Iron |
| Type | Threaded Rod |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Malleable Iron |
| Style | Beam Clamp |
| Rigid Size (in) | 15/16 " |
| Approvals | CSA |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.22 lbs |