Series Information
| Manufacturer Part Number | 5000-00501-1100000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Io-Link / Analog Converter, Ai I 0 ... 20Ma, M12, Straight, 16Bit, Ip65/67, Io-Link V1.1, Class A |
| Connector Class | Micro (M12) |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection Type | Straight |
| Connection | M12 Male A Coded to M12 Female A Coded Shielded |
| Protection Rating | IP65, IP67 |
| Gender | Male to Female |
| Voltage | 24 V |
| Current Rating | 0.2 A |
| Approvals | cULus |
| Net Weight | 0.1455 lbs |
| Gross Weight | 0.1455 lbs |