Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5000-00501-2200000 Murrelektronik Cordsets, Io-Link / Analog Converter, Ao U 0
MFG Item Number
5000-00501-2200000
5000-00501-2200000 Murrelektronik Cordsets, Io-Link / Analog Converter, Ao U 0
MFG Item Number
5000-00501-2200000
This item cannot be canceled or returned
Description
Item #
5000-00501-2200000
Io-Link / Analog Converter, Ao U 0
Specifications
Specifications
| Manufacturer Part Number |
5000-00501-2200000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Io-Link / Analog Converter, Ao U 0 ... 10V, M12, Straight, 16Bit, Ip65/67, Io-Link V1.1, Class A |
| Connector Class |
Micro (M12) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Straight |
| Connection |
M12 Male A Coded to M12 Female A Coded Shielded |
| Protection Rating |
IP65, IP67 |
| Gender |
Male to Female |
| Voltage |
24 V |
| Current Rating |
0.2 A |
| Approvals |
cULus |
| Net Weight |
0.1455 lbs |
| Gross Weight |
0.1455 lbs |
5000-00501-2200000
Murrelektronik Cordsets