5000-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5000-B

Brady Labels, Bradylite Series

5000-B

Brady Labels, Bradylite Series
2.5 in Reflective NL YL on BK B 25/PK
MFG Item Number
5000-B
More specs
This item cannot be canceled or returned

Obsolete

Description

Labels, Bradylite Series
Item #
5000-B
2.5 in Reflective NL YL on BK B 25/PK

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Manufacturer Part Number 5000-B
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Description BradyLite 2.5 in Reflective Numbers Yellow on Black, B 25/PK
Material Description Retroreflective
Adhesive Yes
Text Color Yellow
Background Color Black
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Label Height 2.875 "
Label Width 1.75 "
Legend B
Approvals ASTM
Net Weight 0.08 lbs
Gross Weight 0.08 lbs