Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MINI Series Information
| Manufacturer Part Number | 5000108-1 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | MINI |
| Family Series | Eaton's Crouse-Hinds series Cordsets, MINI Series |
| Description | 2P MINI TO MICRO ADAPTER |
| Connector Class | Mini (7/8 in) to Micro (M12) |
| Number of Poles | 2 |
| Number of Pins | 2 |
| Connection Type | Size Adapter |
| Connection | M12 x 1.00 Male to 7/8-16 UN Female |
| Gender | Male to Female |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.05 lbs |