5000109-33
Eaton's Crouse-Hinds series Cordsets, MINIAUTO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5000109-33

Eaton's Crouse-Hinds series Cordsets, MINIAUTO Series

5000109-33

Eaton's Crouse-Hinds series Cordsets, MINIAUTO Series
MINI 3P MR R&G 16/1 10 IN
MFG Item Number
5000109-33
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MINIAUTO Series
Item #
5000109-33
MINI 3P MR R&G 16/1 10 IN

MINIAUTO Series Information

  • Standard Automotive Color Code
  • Three or Five Pins
  • Shroud and Cork Design exceeds IP‑68 and NEMA 6P
  • 600 VAC/VDC Rated Cable
  • Couplers Meet 1000 Hour Salt Spray Corrosion Resistance per MIL‑STD‑202F
  • Meets Current SAE #H1738‑2 Specifications
Crouse‑Hinds Mini‑Line connectors, molded to heavy‑duty STOOW and SOOW cable, have been designed specifically for abusive applications in which the cable is exposed to constant flexing and/or dirty, oily, or harsh environments. They also have excellent resistance to welding flash, hot chips, and other severe conditions found in demanding manufacturing settings.

The molded‑to‑cable construction becomes an integral part of the cable assembly, creating a bond that is impervious to penetration from external contaminants. Its one‑piece connector head is made from material with the same physical properties as the cable jacket and provides far superior service.

Specifications

Specifications
Manufacturer Part Number 5000109-33
Manufacturer Eaton's Crouse-Hinds series
Product Series MINIAUTO
Family Series Eaton's Crouse-Hinds series Cordsets, MINIAUTO Series
Description MINI 3P MR R&G 16/1 10 IN
Receptacle Description Straight Receptacle
Connector Class Mini (7/8 in)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Number of Pins 3
Mounting Back Mount
Connection 7/8-16 UN
Length 0.25 m
Mounting Threads 1/2 NPT
Protection Rating IP68
Number of Wires 3
Max Voltage 600 VAC, 600 VDC
Current Rating 13 A
Operating Temperature -30-105 °C
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs