MINIAUTO Series Information
| Manufacturer Part Number | 5000109-8 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | MINIAUTO |
| Family Series | Eaton's Crouse-Hinds series Cordsets, MINIAUTO Series |
| Description | MINI 3P MP 16/3 12 FT |
| Cable Type | STOOW |
| Number of Pins | 3 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Yellow |
| Current Rating | 13 A |
| Connection | 7/8-16 UN |
| Length | 3.5 m |
| Connector Class | Mini (7/8 in) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 1 |
| Wire Size Range | 16 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Material | Zinc |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |