Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MICRO-MINI Series Information
| Manufacturer Part Number | 5000114-201-COH |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | MICRO-MINI |
| Family Series | Eaton's Crouse-Hinds series Cordsets, MICRO-MINI Series |
| Description | MICRO, AC, 3-P, M-F EXT, 6FT, 18AWG |
| Cable Type | AWM |
| Number of Pins | 3 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 300 VAC |
| Color | Yellow |
| Current Rating | 5 A |
| Connection | 1/2-20 UN |
| Length | 1.8 m |
| Connector Class | Micro (1/2 in) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 2 |
| Wire Size Range | 18 |
| Operating Temperature | -20-105 °C |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Material | Zinc |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |